Shop SIMPLY
See all product information
Create Account
14x18x1 Merv 8, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-08-12-14181
- Zoro # G624172937
product price:Â
$
79.99
/pk of 12, $6.67/ea
Key Features
Frame or Header Material
Pleated
Nominal Height
18 in
Actual Height
17-3/4 in
Air Filter Capacity
High
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-12-14181
- Zoro #
- G624172937
- UPC #
- 850027110400
- Country of Origin
- United States
Dimensions
- Nominal Height
- 18 in
- Actual Height
- 17-3/4 in
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 18" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.