Shop SIMPLY
See all product information
Create Account
14x18x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14181
- Zoro # G524172792
product price:Â
$
47.99
/pk of 6, $8.00/ea
Key Features
Nominal Filter Size
14" x 18" x 1"
Nominal Depth
1 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Actual Height
17-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-14181
- Zoro #
- G524172792
- UPC #
- 810133787194
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 18" x 1"
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 17-3/4 in
- Nominal Width
- 14 in
- Nominal Height
- 18 in
- Actual Width
- 13-3/4 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.