20x25x2 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20252
- Zoro # G324172718
product price:Â
$
59.55
/pk of 6, $9.92/ea
Key Features
Air Filter Capacity
High
Actual Width
19-1/2 in
Nominal Depth
2 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-20252
- Zoro #
- G324172718
- UPC #
- 840440235958
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Nominal Depth
- 2 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 20" x 25" x 2"
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Nominal Width
- 20 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.