14x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-14201
- Zoro # G624172944
product price:Â
$
86.99
/pk of 12, $7.25/ea
Key Features
Nominal Height
20 in
Air Filter Capacity
High
Nominal Filter Size
14" x 20" x 1"
Actual Height
19-3/4 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-12-14201
- Zoro #
- G624172944
- UPC #
- 810133781680
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
Dimensions
- Nominal Height
- 20 in
- Nominal Filter Size
- 14" x 20" x 1"
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.