Shop SIMPLY
See all product information
Create Account
14x20x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-14201
- Zoro # G024172681
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Nominal Filter Size
14" x 20" x 1"
Air Filter Capacity
High
Frame or Header Material
Pleated
Actual Height
19-3/4 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-14201
- Zoro #
- G024172681
- UPC #
- 840440200529
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 14" x 20" x 1"
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Actual Width
- 13-3/4 in
- Nominal Height
- 20 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.