Shop SIMPLY

14x20x1 Merv 11, Pleated Air Filter, High Capacity, 8PK

  • Mfr # S-11-08-14201
  • Zoro # G124172826

product price: 
$
58.99
/pk of 8, $7.37/ea

Key Features

Performance Rating
Merv 11
For Use With (Systems)
HVAC System
Actual Height
19-3/4 in
Nominal Height
20 in
Nominal Depth
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-11-08-14201
Zoro #
G124172826
UPC #
840440200536
Country of Origin
United States

Dimensions

Actual Height
19-3/4 in
Nominal Height
20 in
Nominal Depth
1 in
Nominal Width
14 in
Actual Width
13-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
14" x 20" x 1"

Details

Performance Rating
Merv 11
For Use With (Systems)
HVAC System
Item
HVAC Air Filter
Frame or Header Material
Pleated
Air Filter Capacity
High

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.