14x24x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-14241
- Zoro # G324172671
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Nominal Filter Size
14" x 24" x 1"
For Use With (Systems)
HVAC System
Performance Rating
Merv 11
Actual Depth
3/4 in
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-14241
- Zoro #
- G324172671
- UPC #
- 810091189924
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 14" x 24" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 24 in
- Actual Width
- 13-3/4 in
- Actual Height
- 23-3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.