Shop SIMPLY
See all product information
Create Account
17x17x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-17171
- Zoro # G324172503
product price:Â
$
45.99
/pk of 4, $11.50/ea
Key Features
Actual Width
16-3/4 in
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Nominal Width
17 in
Nominal Filter Size
17" x 17" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-17171
- Zoro #
- G324172503
- UPC #
- 810133783769
- Country of Origin
- United States
Dimensions
- Actual Width
- 16-3/4 in
- Nominal Width
- 17 in
- Nominal Filter Size
- 17" x 17" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 16-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 17 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.