23.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-2352451
- Zoro # G224173327
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Filter Size
23.5" x 24.5" x 1"
Actual Depth
3/4 in
Air Filter Capacity
High
Performance Rating
Merv 8
Actual Height
24-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-2352451
- Zoro #
- G224173327
- UPC #
- 810133784551
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Nominal Filter Size
- 23.5" x 24.5" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 24-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 23-1/2 in
- Nominal Height
- 24-1/2 in
- Nominal Width
- 23-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.