Shop SIMPLY
See all product information
Create Account
24x24x4 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-24244
- Zoro # G724172752
product price:Â
$
148.99
/pk of 6, $24.83/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Actual Width
23-1/2 in
Frame or Header Material
Pleated
Nominal Filter Size
24" x 24" x 4"
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-24244
- Zoro #
- G724172752
- UPC #
- 840440270164
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 23-1/2 in
- Nominal Filter Size
- 24" x 24" x 4"
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
- Actual Height
- 23-1/2 in
- Nominal Height
- 24 in
- Nominal Width
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.