14x25x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-14251
- Zoro # G324173227
product price:Â
$
87.99
/pk of 12, $7.33/ea
Key Features
Air Filter Capacity
High
Performance Rating
Merv 11
Actual Width
13-3/4 in
Nominal Filter Size
14" x 25" x 1"
Nominal Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-14251
- Zoro #
- G324173227
- UPC #
- 810133781697
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 25" x 1"
- Nominal Width
- 14 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.