6.88x15.88x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-68815881
- Zoro # G524172952
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
6.88" x 15.88" x 1"
Nominal Width
6.88 in
Actual Width
6.88 in
Nominal Height
15.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-68815881
- Zoro #
- G524172952
- UPC #
- 810091183793
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Filter Size
- 6.88" x 15.88" x 1"
- Nominal Width
- 6.88 in
- Actual Width
- 6.88 in
- Nominal Height
- 15.88 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Actual Height
- 15.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.