Shop SIMPLY
See all product information
Create Account
20x25x1 Merv 13, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-13-08-20251
- Zoro # G924172699
product price:Â
$
77.99
/pk of 8, $9.75/ea
Key Features
Nominal Depth
1 in
Nominal Width
20 in
Performance Rating
Merv 13
Actual Height
24-3/4 in
Nominal Filter Size
20" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-08-20251
- Zoro #
- G924172699
- UPC #
- 840440201427
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Actual Height
- 24-3/4 in
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Height
- 25 in
- Actual Width
- 19-3/4 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.