14x25x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-14251
- Zoro # G824172614
product price:Â
$
51.99
/pk of 6, $8.67/ea
Key Features
Frame or Header Material
Pleated
Nominal Filter Size
14" x 25" x 1"
Actual Width
13-3/4 in
Actual Depth
3/4 in
Performance Rating
Merv 13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-14251
- Zoro #
- G824172614
- UPC #
- 810091189672
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Filter Size
- 14" x 25" x 1"
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 24-3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.