14x30x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-14301
- Zoro # G124172581
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Actual Width
13-3/4 in
Nominal Height
30 in
Nominal Depth
1 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-12-14301
- Zoro #
- G124172581
- UPC #
- 840440200680
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
Dimensions
- Actual Width
- 13-3/4 in
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Height
- 29-3/4 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.