14x30x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-14301
- Zoro # G124173243
product price:Â
$
43.55
/pk of 4, $10.89/ea
Key Features
Nominal Height
30 in
Actual Height
29-3/4 in
For Use With (Systems)
HVAC System
Nominal Width
14 in
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-14301
- Zoro #
- G124173243
- UPC #
- 840440200659
- Country of Origin
- United States
Dimensions
- Nominal Height
- 30 in
- Actual Height
- 29-3/4 in
- Nominal Width
- 14 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.