Shop SIMPLY
See all product information
Create Account
14x30x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-14301
- Zoro # G924172613
product price:Â
$
199.99
/pk of 24, $8.33/ea
Free Shipping & Returns
Key Features
Nominal Height
30 in
For Use With (Systems)
HVAC System
Nominal Filter Size
14" x 30" x 1"
Actual Depth
3/4 in
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-24-14301
- Zoro #
- G924172613
- UPC #
- 840440200697
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Nominal Height
- 30 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 29-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.