14x36x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14361
- Zoro # G524172853
product price:Â
$
78.99
/pk of 6, $13.17/ea
Key Features
Actual Depth
3/4 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Actual Height
35-3/4 in
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-14361
- Zoro #
- G524172853
- UPC #
- 810133785640
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 35-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Width
- 14 in
- Nominal Depth
- 1 in
- Nominal Height
- 36 in
- Nominal Filter Size
- 14" x 36" x 1"
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.