16x25x2 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-16252
- Zoro # G824172799
product price:Â
$
119.99
/pk of 12, $10.00/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Nominal Width
16 in
Actual Depth
1-3/4 in
Performance Rating
Merv 11
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-16252
- Zoro #
- G824172799
- UPC #
- 840440227670
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16 in
- Actual Depth
- 1-3/4 in
- Nominal Depth
- 2 in
- Actual Width
- 15-1/2 in
- Nominal Height
- 25 in
- Nominal Filter Size
- 16" x 25" x 2"
- Actual Height
- 24-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.