Shop SIMPLY
See all product information
Create Account
15.5x17.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1551751
- Zoro # G224173006
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Depth
1 in
Nominal Filter Size
15.5" x 17.5" x 1"
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1551751
- Zoro #
- G224173006
- UPC #
- 810133783264
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15.5" x 17.5" x 1"
- Actual Width
- 15-1/2 in
- Nominal Width
- 15-1/2 in
- Nominal Height
- 17-1/2 in
- Actual Height
- 17-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.