12x12x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-12121
- Zoro # G424173110
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Frame or Header Material
Pleated
Actual Height
11-3/4 in
Actual Width
11-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-12121
- Zoro #
- G424173110
- UPC #
- 810133787392
- Country of Origin
- United States
Dimensions
- Actual Height
- 11-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 12 in
- Nominal Filter Size
- 12" x 12" x 1"
- Nominal Width
- 12 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.