Shop SIMPLY
See all product information
Create Account
6x14x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-6141
- Zoro # G324173333
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Nominal Filter Size
6" x 14" x 1"
Actual Width
5-3/4 in
For Use With (Systems)
HVAC System
Nominal Depth
1 in
Nominal Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-6141
- Zoro #
- G324173333
- UPC #
- 810133784865
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 6" x 14" x 1"
- Actual Width
- 5-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 14 in
- Nominal Width
- 6 in
- Actual Height
- 13-3/4 in
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.