Shop SIMPLY
See all product information
Create Account
15.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1552451
- Zoro # G624173064
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Nominal Filter Size
15.5" x 24.5" x 1"
Actual Width
15-1/2 in
Air Filter Capacity
High
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1552451
- Zoro #
- G624173064
- UPC #
- 810133783325
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Filter Size
- 15.5" x 24.5" x 1"
- Actual Width
- 15-1/2 in
- Nominal Depth
- 1 in
- Nominal Width
- 15-1/2 in
- Actual Height
- 24-1/2 in
- Actual Depth
- 3/4 in
- Nominal Height
- 24-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.