19.75x19.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-197519751
- Zoro # G524173225
product price:Â
$
39.99
/pk of 4, $10.00/ea
Key Features
Nominal Width
19-3/4 in
Actual Height
19-3/4 in
Air Filter Capacity
High
Performance Rating
Merv 8
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-197519751
- Zoro #
- G524173225
- UPC #
- 810133784100
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Nominal Width
- 19-3/4 in
- Actual Height
- 19-3/4 in
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 19.75" x 19.75" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.