15.5x29x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-155291
- Zoro # G824172737
product price:Â
$
60.99
/pk of 6, $10.17/ea
Key Features
Nominal Width
15-1/2 in
Actual Height
29 in
Actual Width
15-1/2 in
Nominal Height
29 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-155291
- Zoro #
- G824172737
- UPC #
- 810133785718
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15-1/2 in
- Actual Height
- 29 in
- Actual Width
- 15-1/2 in
- Nominal Height
- 29 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15.5" x 29" x 1"
- Actual Depth
- 3/4 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.