Shop SIMPLY
See all product information
Create Account
20x27x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-20271
- Zoro # G324172947
product price:Â
$
63.99
/pk of 6, $10.67/ea
Key Features
Actual Width
19-3/4 in
Actual Depth
3/4 in
Nominal Filter Size
20" x 27" x 1"
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-20271
- Zoro #
- G324172947
- UPC #
- 810133786128
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 27" x 1"
- Nominal Height
- 27 in
- Actual Height
- 26-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.