15.5x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1553551
- Zoro # G924172545
product price:Â
$
58.99
/pk of 4, $14.75/ea
Key Features
Nominal Width
15-1/2 in
Actual Height
35-1/2 in
Performance Rating
Merv 8
Actual Depth
3/4 in
Nominal Filter Size
15.5" x 35.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1553551
- Zoro #
- G924172545
- UPC #
- 810133783363
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15-1/2 in
- Actual Height
- 35-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 15.5" x 35.5" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 15-1/2 in
- Nominal Height
- 35-1/2 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.