18.25x22x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1825221
- Zoro # G324172510
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Performance Rating
Merv 8
Actual Width
18-1/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
18.25" x 22" x 1"
Nominal Width
18-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1825221
- Zoro #
- G324172510
- UPC #
- 810133783851
- Country of Origin
- United States
Dimensions
- Actual Width
- 18-1/4 in
- Nominal Filter Size
- 18.25" x 22" x 1"
- Nominal Width
- 18-1/4 in
- Nominal Height
- 22 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 22 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.