Shop SIMPLY
See all product information
Create Account
15.75x23.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-157523751
- Zoro # G224172757
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Nominal Width
15-3/4 in
Actual Height
23-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Nominal Height
23-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-157523751
- Zoro #
- G224172757
- UPC #
- 810133786609
- Country of Origin
- United States
Dimensions
- Nominal Width
- 15-3/4 in
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 23-3/4 in
- Nominal Filter Size
- 15.75" x 23.75" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
Details
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.