Shop SIMPLY
See all product information
Create Account
15x20x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15201
- Zoro # G724172639
product price:Â
$
34.55
/pk of 4, $8.64/ea
Key Features
Nominal Height
20 in
Nominal Filter Size
15" x 20" x 1"
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-15201
- Zoro #
- G724172639
- UPC #
- 810091189962
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Filter Size
- 15" x 20" x 1"
- Nominal Width
- 15 in
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 14-3/4 in
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.