15x20x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-15201
- Zoro # G324172862
product price:Â
$
42.99
/pk of 6, $7.17/ea
Key Features
Nominal Height
20 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Nominal Filter Size
15" x 20" x 1"
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-15201
- Zoro #
- G324172862
- UPC #
- 810133785671
- Country of Origin
- United States
Dimensions
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 15" x 20" x 1"
- Actual Width
- 14-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 15 in
- Actual Height
- 19-3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.