15x20x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-15201
- Zoro # G524173263
product price:Â
$
129.99
/pk of 24, $5.42/ea
Free Shipping & Returns
Key Features
Actual Width
14-3/4 in
For Use With (Systems)
HVAC System
Actual Height
19-3/4 in
Performance Rating
Merv 8
Nominal Filter Size
15" x 20" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-15201
- Zoro #
- G524173263
- UPC #
- 810133788191
- Country of Origin
- United States
Dimensions
- Actual Width
- 14-3/4 in
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 15" x 20" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Nominal Width
- 15 in
- Actual Depth
- 3/4 in
Details
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.