15x24x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-15241
- Zoro # G224172580
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Actual Width
14-3/4 in
Nominal Filter Size
15" x 24" x 1"
Actual Depth
3/4 in
Actual Height
23-3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-15241
- Zoro #
- G224172580
- UPC #
- 810133783417
- Country of Origin
- United States
Dimensions
- Actual Width
- 14-3/4 in
- Nominal Filter Size
- 15" x 24" x 1"
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 15 in
- Nominal Height
- 24 in
Details
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.