16x25x2 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-16252
- Zoro # G624172760
product price:Â
$
179.99
/pk of 12, $15.00/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 13
Air Filter Capacity
High
Actual Depth
1-3/4 in
Actual Height
24-1/2 in
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-12-16252
- Zoro #
- G624172760
- UPC #
- 840440227731
- Country of Origin
- United States
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 1-3/4 in
- Actual Height
- 24-1/2 in
- Nominal Height
- 25 in
- Nominal Width
- 16 in
- Nominal Filter Size
- 16" x 25" x 2"
- Actual Width
- 15-1/2 in
- Nominal Depth
- 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.