Shop SIMPLY
See all product information
Create Account
20x25x1 Merv 8, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-08-08-20251
- Zoro # G124172543
product price:Â
$
59.99
/pk of 8, $7.50/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 25" x 1"
Nominal Depth
1 in
Actual Width
19-3/4 in
Actual Height
24-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-08-20251
- Zoro #
- G124172543
- UPC #
- 810133787965
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 25" x 1"
- Nominal Depth
- 1 in
- Actual Width
- 19-3/4 in
- Actual Height
- 24-3/4 in
- Nominal Height
- 25 in
- Actual Depth
- 3/4 in
- Nominal Width
- 20 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.