Shop SIMPLY
See all product information
Create Account
20x32x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-20321
- Zoro # G524172884
product price:Â
$
98.99
/pk of 4, $24.75/ea
Key Features
Actual Depth
3/4 in
Nominal Filter Size
20" x 32" x 1"
Performance Rating
Merv 8
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-20321
- Zoro #
- G524172884
- UPC #
- 810133784315
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 32" x 1"
- Nominal Depth
- 1 in
- Actual Height
- 31-3/4 in
- Nominal Width
- 20 in
- Nominal Height
- 32 in
- Actual Width
- 19-3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.