16.25x21x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1625211
- Zoro # G424173028
product price:Â
$
62.99
/pk of 6, $10.50/ea
Key Features
Performance Rating
Merv 8
Nominal Height
21 in
Actual Width
16-1/4 in
Nominal Depth
1 in
Actual Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-1625211
- Zoro #
- G424173028
- UPC #
- 810133785794
- Country of Origin
- United States
Dimensions
- Nominal Height
- 21 in
- Actual Width
- 16-1/4 in
- Nominal Depth
- 1 in
- Actual Height
- 21 in
- Nominal Width
- 16-1/4 in
- Nominal Filter Size
- 16.25" x 21" x 1"
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.