16.38x21.38x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-163821381
- Zoro # G824172980
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Nominal Width
16.38 in
Nominal Height
21.38 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-163821381
- Zoro #
- G824172980
- UPC #
- 810133783462
- Country of Origin
- United States
Dimensions
- Nominal Width
- 16.38 in
- Nominal Height
- 21.38 in
- Nominal Depth
- 1 in
- Actual Height
- 21.38 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16.38" x 21.38" x 1"
- Actual Width
- 16.38 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.