20x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-20201
- Zoro # G424172748
product price:Â
$
179.99
/pk of 24, $7.50/ea
Free Shipping & Returns
Key Features
Air Filter Capacity
High
Performance Rating
Merv 13
Frame or Header Material
Pleated
Actual Width
19-3/4 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-20201
- Zoro #
- G424172748
- UPC #
- 840440201243
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-3/4 in
- Nominal Height
- 20 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 20" x 20" x 1"
- Nominal Width
- 20 in
- Actual Height
- 19-3/4 in
Details
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.