16.38x21.38x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-163821381
- Zoro # G724172684
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
Actual Height
21.38 in
For Use With (Systems)
HVAC System
Nominal Filter Size
16.38" x 21.38" x 1"
Actual Depth
3/4 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-163821381
- Zoro #
- G724172684
- UPC #
- 810133785800
- Country of Origin
- United States
Dimensions
- Actual Height
- 21.38 in
- Nominal Filter Size
- 16.38" x 21.38" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 21.38 in
- Nominal Depth
- 1 in
- Nominal Width
- 16.38 in
- Actual Width
- 16.38 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.