16.38x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16382151
- Zoro # G524172747
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
For Use With (Systems)
HVAC System
Performance Rating
Merv 8
Nominal Height
21-1/2 in
Actual Depth
3/4 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16382151
- Zoro #
- G524172747
- UPC #
- 810091183083
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Height
- 21-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 16.38 in
- Actual Height
- 21-1/2 in
- Nominal Filter Size
- 16.38" x 21.5" x 1"
- Nominal Width
- 16.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.