Shop SIMPLY
See all product information
Create Account
11.75x19.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-117519751
- Zoro # G024173077
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Actual Height
19-3/4 in
Air Filter Capacity
High
Actual Depth
3/4 in
Nominal Width
11-3/4 in
Nominal Filter Size
11.75" x 19.75" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-117519751
- Zoro #
- G024173077
- UPC #
- 810133786531
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Dimensions
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11-3/4 in
- Nominal Filter Size
- 11.75" x 19.75" x 1"
- Nominal Height
- 19-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.