Shop SIMPLY
See all product information
Create Account
16.38x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-16382151
- Zoro # G424172502
product price:Â
$
65.99
/pk of 6, $11.00/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Filter Size
16.38" x 21.5" x 1"
Performance Rating
Merv 8
Nominal Depth
1 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-16382151
- Zoro #
- G424172502
- UPC #
- 810091186053
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 16.38" x 21.5" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 21-1/2 in
- Actual Depth
- 3/4 in
- Actual Height
- 21-1/2 in
- Nominal Width
- 16.38 in
- Actual Width
- 16.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.