16.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-165211
- Zoro # G124172710
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Height
21 in
Nominal Width
16-1/2 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Nominal Filter Size
16.5" x 21" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-165211
- Zoro #
- G124172710
- UPC #
- 810091183090
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Height
- 21 in
- Nominal Width
- 16-1/2 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16.5" x 21" x 1"
- Actual Width
- 16-1/2 in
- Nominal Height
- 21 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.