Shop SIMPLY
See all product information
Create Account
16x25x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-16251
- Zoro # G524172891
product price:Â
$
129.99
/pk of 24, $5.42/ea
Free Shipping & Returns
Key Features
For Use With (Systems)
HVAC System
Actual Height
24-3/4 in
Nominal Width
16 in
Actual Depth
3/4 in
Actual Width
15-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-16251
- Zoro #
- G524172891
- UPC #
- 810133788238
- Country of Origin
- United States
Dimensions
- Actual Height
- 24-3/4 in
- Nominal Width
- 16 in
- Actual Depth
- 3/4 in
- Actual Width
- 15-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 16" x 25" x 1"
- Nominal Height
- 25 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.