16.5x24.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1652451
- Zoro # G324173050
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
Actual Height
24-1/2 in
Actual Width
16-1/2 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1652451
- Zoro #
- G324173050
- UPC #
- 810133783516
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Height
- 24-1/2 in
- Actual Width
- 16-1/2 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Height
- 24-1/2 in
- Nominal Width
- 16-1/2 in
- Nominal Filter Size
- 16.5" x 24.5" x 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.