Shop SIMPLY
See all product information
Create Account
20x20x4 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-20204
- Zoro # G024173022
product price:Â
$
129.99
/pk of 6, $21.67/ea
Free Shipping & Returns
Key Features
Nominal Filter Size
20" x 20" x 4"
Nominal Width
20 in
Frame or Header Material
Pleated
Actual Depth
3.63 in
Nominal Height
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-20204
- Zoro #
- G024173022
- UPC #
- 840440250982
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 20" x 4"
- Nominal Width
- 20 in
- Actual Depth
- 3.63 in
- Nominal Height
- 20 in
- Actual Height
- 19-1/2 in
- Nominal Depth
- 4 in
- Actual Width
- 19-1/2 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.