Shop SIMPLY
See all product information
Create Account
16x10x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-16101
- Zoro # G924172859
product price:Â
$
45.99
/pk of 4, $11.50/ea
Key Features
Nominal Depth
1 in
Actual Depth
3/4 in
Performance Rating
Merv 8
Nominal Filter Size
16" x 10" x 1"
Nominal Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-16101
- Zoro #
- G924172859
- UPC #
- 810133783523
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 16" x 10" x 1"
- Nominal Width
- 16 in
- Actual Width
- 15-3/4 in
- Actual Height
- 9-3/4 in
- Nominal Height
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.