20x20x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-20201
- Zoro # G324173012
product price:Â
$
44.99
/pk of 6, $7.50/ea
Key Features
Actual Height
19-3/4 in
Nominal Filter Size
20" x 20" x 1"
For Use With (Systems)
HVAC System
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-06-20201
- Zoro #
- G324173012
- UPC #
- 810091180037
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-3/4 in
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 20 in
- Nominal Height
- 20 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.