Shop SIMPLY
See all product information
Create Account
9x11.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-911751
- Zoro # G224173112
product price:Â
$
51.99
/pk of 4, $13.00/ea
Key Features
Actual Width
9 in
Nominal Filter Size
9" x 11.75" x 1"
Performance Rating
Merv 8
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-911751
- Zoro #
- G224173112
- UPC #
- 810133785114
- Country of Origin
- United States
Dimensions
- Actual Width
- 9 in
- Nominal Filter Size
- 9" x 11.75" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Width
- 9 in
- Nominal Height
- 11-3/4 in
- Actual Height
- 11-3/4 in
Details
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.